Beli printer dot matrix di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Epson Printer Impact Dot Matrix LX-310 (Printer Faktur)
    Mulai

    Rp3.499.900

    Epson Printer Impact Dot Matrix LX-310 (Printer Faktur)
    Deskripsi:
    Highly reliable printing with better performance.
    atribut:
    • Dimensions (W x D x H) (mm): 362x275x154
  2. Epson Printer Impact Dot Matrix LQ-310 (Printer Faktur)
    Mulai

    Rp3.699.900

    Epson Printer Impact Dot Matrix LQ-310 (Printer Faktur)
    atribut:
    • Dimensions (W x D x H) (mm): 362x275x154
  3. Epson Printer Dot Matrix /Horizontal Model (Printer Faktur)
    Mulai

    Rp21.999.900

    Epson Printer Dot Matrix /Horizontal Model (Printer Faktur)
    Deskripsi:
    Successor to the VP-930. A small, lightweight 80-column horizontal printer suitable for counter work. Space-saving design means no need to worry about where to install. The basic performance of the VP-930 remains the same, but with improved operability. It has a simple, easy-to-use operation panel, and the convenient reset and manual tear-off functions have been added to support counter work. In addition, the power-saving design consumes approximately 0.4W in sleep mode, allowing you to significantly reduce power consumption even in offices where the printer is used for long periods of time.
    atribut:
    • Printing Method: Impact dot matrix printer
    • Product Type: Printer
    • Suitable Paper Size: Maximum A4 vertical
  4. Epson Printer Dot Matrix /Round Model (Printer Faktur)
    Mulai

    Rp14.999.900

    Epson Printer Dot Matrix /Round Model (Printer Faktur)
    Deskripsi:
    Even lighter and more compact. An 80-digit basic model that answers the question of ease of introduction. Comes standard with a USB interface. Copies 4 sheets (original + 3 sheets). Equipped with a newly developed drive unit, it achieves high-speed printing of 115 characters per second (in full-width high-speed mode). It also comes with a new printer head, achieving a longer life. It also uses a new long-life ink cartridge with a capacity of 2.5 million characters, and can print on various documents such as delivery slips and invoices at low running costs. It is smaller and lighter than previous models, making it easier to install.*Cannot be used with printer drivers. Can be used in environments where applications such as MS-DOS(R) can output printer control codes. This function prints barcodes that conform to standards, and does not guarantee readability in all environments, so please evaluate thoroughly before use. Readability also varies depending on print density. Barcodes printed on carbon paper may not be readable. *Print quality may vary depending on the paper type and usage environment. We recommend checking in advance. *USB I/F does not guarantee operation of all USB-compatible devices.
    atribut:
    • AS ONE Part Number: 65-0394-55
    • Font size: Alphanumerical kana (10CPI): Draft printing: 12 dots x 23 dots, high-quality characters: 36 dots x 23 dots, Chinese characters (full-width): 24 dots x 24 dots
    • Interface: Standard: (Cable sold separately) IEEE1284 (Nibble mode) standard compliant bidirectional parallel I/F
    • Mass (kg): About 4.1
    • Number of print (digits): 80 digits, print width: 203.2 mm (8 inches)
    • Operation Environment: During operation: Temperature: 5 to 35 ° C, Humidity: 10 to 80% (non-condensing), During storage: Temperature: -30 to 60 ° C, Humidity: 0 to 85% (non-condensing)
    • Outer Dimensions, Width W x Depth D x Height H (mm): 362 x 335 x 199 (including operation knob)
    • Paper: Continuous paper: High-quality paper, recycled paper, copy paper (non-carbon), single-cut paper (single sheet): high-quality paper, recycled paper, single-cut copy paper: high-quality paper, recycled paper, copy paper (non-carbon)
    • Paper Size: Cut sheet (single sheet): B4 portrait, B5, A4 portrait, A5, A6, Cut copy paper: High quality paper, recycled paper, copy paper (non-carbon)
    • Period Of Use: Ribbon recommended: 2 years
    • Power Consumption (W): Sleep mode: Approx. 1.0, Continuous printing average: Approx. 26 (ISO/IEC10561 LETTER pattern printing)
    • Power Supply: AC100V±10%
    • Printing Method: Impact dot matrix printer
    • Product Type: Printer
    • Rated Current (A): (Maximum) 4.0
    • Resolution: 180dpi
    • Service Life: Product: 5 years, Printer head: 400 million strokes (per wire)
    • Set Contents: Ribbon cartridge, paper support (4 pieces), power cord, software disk, instruction manual, warranty card
    • Supported OS: Windows(R)10/Windows(R)8/Windows(R)8.1/Windows(R)7/Windows Vista(R)/Windows(R)XP/Windows Server(R)2016/Windows Server(R)2012/Windows Server(R)2012 R2/Windows Server(R)2008 R2/Windows Server(R)2008/Windows Server(R)2003/MS-DOS(R)
    • Type Face: Alphabet Kana: Epson Roman, Epson Sans Serif, Epson OCR-B, Kanji: Mincho, Gothic, Barcode: JAN Standard/Short, Interleaved 2of5/UPC-A/E, Code39/128, POSTNET, NW-7
    • Type of Letter: Alphanumerical kana (JIS8): Alphanumerical katakana: 160 character types, graphics: 64 character types, extended graphics: 128 character types, 13 countries of each country, Chinese characters: JISX0208-1990 compliant
    • Type of Printing: Impact dot matrix printer
  5. Epson Printer Impact Dot Matrix POS Receipt/Kitchen Printer TM U220 B Type (Printer Faktur)
    Mulai

    Rp2.899.900

    Epson Printer Impact Dot Matrix POS Receipt/Kitchen Printer TM U220 B Type (Printer Faktur)
    Deskripsi:
    High Cost-Performance Printers. Outstanding Value Dot Matrix POS Printer.
    atribut:
    • Dimensions (W x D x H) (mm): 160x248x138.5
  6. FUJITSU Printer DOT Matrix DL3100 24-PIN (Printer Faktur)
    Mulai

    Rp5.799.900

    FUJITSU Printer DOT Matrix DL3100 24-PIN (Printer Faktur)
    Deskripsi:
    24-Pin Impact Dot Matrix, USB, Asia, Mono, 200-240V, Power Cord
    atribut:
    • Voltage (V): 200-240
  7. MATRIX POINT Dot Matrix Printer
    Mulai

    Rp2.199.900

    MATRIX POINT Dot Matrix Printer
    Deskripsi:
    Receipt Printer with dot matrix (impact) printing method suitable for retail businesses. This printer is capable of printing at a high speed of about 4.5 lines per second, with a paper size of 75.5mm x 60mm. It is equipped with AUTOCUTTER.
    atribut:
    • Printing Width (mm): 75.5
    • Print Method: 9 Pin Serial Impact
    • Coumn Capacity: 40
    • Character Set: ANK Character
    • Dimensions (mm): 140x225x135
    • Interface: Standard, Serial / USB / Ethernet – Optional
  8. Sano Printer Mobile (Alat Cetak/Print)
    Mulai

    Rp959.900

    Sano Printer Mobile (Alat Cetak/Print)
    Deskripsi:
    Sano 58MR printer mobile dengan desain yang sangat minimalis dan sangat cocok digunakan untuk mencetak struk kasir toko, pos, restoran, ppob, atau penjualan. Printer juga dilengkapi baterai dengan kekuatan yang pastinya cukup bagus dan bisa dibawa kemanapun printer ini akan digunakan. Printer Sano 58MR juga dilengkapi dengan Bluetooth interface dengan kekuatan jarak hingga mencapai 10 m, dan pastinya dapat digunakan untuk aplikasi kasir mobile, aplikasi PPOB mobile ataupun aplikasi yang berbasis mobile lainnya. Printer Kasir POS Mobile Sano 58MR diproduksi dengan headprint yang dapat menghasilkan hasil cetak yang tebal dan sangat jelas. Ukuran kertas. Printer mobile bluetooth ini menggunakan kertas dengan lebar 58mm dan sangat cocok untuk digunakan dengan aplikasi kasir POS berbasis android seperti mokapos, pawoon, majoo, olsera dan aplikasi lainnya. Direct thermal bisa disebut dengan media cetak yang dapat menghasilkan tulisan atau kode barcode sesuai dengan design yang dikehendaki. Paper tidak memerlukan Ribbon atau pita warna dalam proses percetakan nya, karena pada dasarnya paper thermal bisa mencetak karena efek terbakarnya paper yang disebabkan oleh head printer itu sendiri. Pastikan printer anda menggunakan paper Sano dari kasanoa.com.
    atribut:
    • Resolution (dpi): 230 (8 dot/mm)
    • Valid Printing Width (mm): 48
    • Printing Command: ESC/POS compatible with commands set
    • Power Battery (mAh): 1600 rechargeable li-ion battery
  9. IWARE Thermal Printer (Printer Thermal)
    Mulai

    Rp329.900

    IWARE Thermal Printer (Printer Thermal)
    Deskripsi:
    Printer Thermal Iware C58Bluetooth merupakan Thermal Receipt Printer yang dirancang untuk pencetakan volume tingkat tinggi. Karena memiliki support interface RJ11, Iware C58Bluetooth sangat cocok digunakan untuk Supermarket, Minimarket, Toko Pecah Belah, Toko Oleh Oleh, Restoran, Apotek, Rumah Sakit, System Antrian, System Perparkiran, Pergudangan dan jenis usaha yang lainnya yang menggunakan POS atau system kasir lainnya. C58Bluetooth menggunakan Kertas thermal yang berukuran 58mmPrinter Thermal Iware C58Bluetooth memberikan kecepatan mencetak hingga 250 mm/detik dengan didukung ketahanan Thermal Headnya yang mampu mencetak hingga panjang 150 km dan pemakaian Auto Cutter hingga 2 juta kali potongPrinter ini mendukung penggunaan OS Windows XP/7,8,8.1 dan LINUX UBUNTU 12.04 32/64 dan UBUNTU 14.04 32/64Kelengkapan : - Unit Printer USB + BLUETOOTH. - Kabel Power. - Kabel USB. - Manual. - 1 Roll Kertas Thermal tester.
    atribut:
    • Print Method: Line Thermal Printing
  10. Sano Printer Thermal Desktop Ethernet (Alat Cetak Struk)
    Mulai

    Rp1.499.900

    Sano Printer Thermal Desktop Ethernet (Alat Cetak Struk)
    Deskripsi:
    Printer kasir POS Sano P80VE Thermal Murah dan Bergaransi hanya di Kasanoa.com. PrinterThermal dengan koneksi USB, Ethernet, Serial yang dapat pergunakan untuk mencetak struk kasir toko, pos, restoran, ppob, atau penjualan kasir lainya. printer dengan kecepatan cetak 250mm/s dan Resolution 203dpi menjadikan printer sangat evisien untuk di gunakan pada kasir anda, beberapa fitur yang terdapat pada printer juga sangat menguntungkan dan tentunya semakin memudahkan pengoprasian printer ini. Kenapa Thermal? mungkin beberapa orang berpendapat kenapa pakai printer thermal bukanya enak pakai Printer Dotmatrix saja. Beberapa keuntungan menggunakan printer thermal yang pertama adalah HEMAT BIAYA, thermal tidak membutuhkan ribbon atau tinta warna dan untuk biaya maintenance pastinya lebih murah. Consumable paper yang di gunakan pada printer ini adalah jenis Thermal Paper dengan ukuran 80x60mm atau max 80x80mm. Direct thermal bisa disebut dengan media cetak yang dapat menghasilkan tulisan atau kode barcode sesuai dengan design yang dikehendaki. Paper ini tidak memerlukan Ribbon atau pita warna dalam proses percetakan nya, karena pada dasarnya paper thermal bisa mencetak karena efek terbakarnya paper yang disebabkan oleh head printer. Contoh hasil cetak seperti hasil cetak struk atm. pastikan printer anda menggunakan paper Sano. Auto Cutter adalah salah satu fitur yang terdapat pada printer dengan metode printing thermal ini, printer dapat secara otomatis memotong kertas setelah printer selesai melakukan percetakan, tentu nya hal ini juga sangat memudahkan kasir anda, Coba sedikit bayangkan jika antrian kasir anda sedang mengular atau antri dan printer yang anda gunakan tidak memiliki kecepatan dalam mencetak dan tidak memiliki fitur auto cutter. Hal ini dapat menyebebkan makin panjangnya antrian pada kasir anda. Printer kasir POS Sano P80VE juga memiliki fitur RJ11 atau yang sering di sebut dengan Cash Drawer conection, port yang yang dapat digunakan untuk mengkoneksikan printer dengan laci kasir, dimana fungsinya untuk membuka laci kasir secara otomatis ketika transaksi berlangsung. Cukup sambungkan kabel RJ11 dari konektor Cash drawer dan konektor Printer secara otomatis kedua perangkat tersebut tersambung. Ukuran kertas. Printer Kasir Sano ini menggunakan kertas dengan lebar 80mm dan sangat cocok untuk digunakan di aplikasi pos. Paper tidak memerlukan Ribbon atau pita warna dalam proses percetakan nya, karena pada dasarnya paper thermal bisa mencetak karena efek terbakarnya paper yang disebabkan oleh head printer itu sendiri. Pastikan printer anda menggunakan paper Sano dari kasanoa.com
    atribut:
    • Interface: Serial, USB, Ethernet
    • Paper Diameter (mm): 80
    • Auto Cutter: Yes
    • Dimensions (cm): 17x28.5x18
    • Printing Speed (mm/s): 260
  11. MultiPro Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp699.900

    MultiPro Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    - Filter dapat dicuci - Motor terlindungi dari air - Alat fungsi tiup - Tanki plastik - Roda plastik
    atribut:
    • Capacity (L): 10
    • Power (W): 650
    • Voltage (V): 220-240
    • Frequency (Hz): 50
    • Dimensions (cm): 30.5x29.5x36
Daftar Harga printer dot matrix Terbaru October 2026
Epson Printer Impact Dot Matrix LX-310 (Printer Faktur)Rp3.499.900
Epson Printer Impact Dot Matrix (Printer Faktur)Rp10.999.900
Epson Printer Impact Dot Matrix LQ-310 (Printer Faktur)Rp3.699.900
Epson Printer Dot Matrix /Horizontal Model (Printer Faktur)Rp21.999.900
Epson Printer Dot Matrix /Round Model (Printer Faktur)Rp14.999.900
Epson Printer Impact Dot Matrix POS Receipt/Kitchen Printer TM U220 B Type (Printer Faktur)Rp2.899.900
FUJITSU Printer DOT Matrix DL3100 24-PIN (Printer Faktur)Rp5.799.900
MATRIX POINT Dot Matrix PrinterRp2.199.900
Sano Printer Mobile (Alat Cetak/Print)Rp959.900
IWARE Thermal Printer (Printer Thermal)Rp329.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)